

€21.17/ pieceexcl. VAT
€25.62incl. VAT
Estimated delivery date - 26/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HH |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 3 |
Nominal bore in DN | 12.5 mm |
Coupling size (inch) | 1/2" |
Connection type | Internal thread |
Connection size | 1/2" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 600 bar |
Spillage | 2.7 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 60 l/min |
Sealing | NBR |
Connectable under residual pressure | Yes |