

€14.17/ pieceexcl. VAT
€17.15incl. VAT
Estimated delivery date - 26/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HH |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Coupling size (inch) | 3/8" |
Connection type | Internal thread |
Connection size | 3/8" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 650 bar |
Spillage | 1.9 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 27 l/min |
Sealing | NBR |
Connectable under residual pressure | Yes |