STAUFF

STAUFF Screw-to-connect coupling with poppet valve female body QRC-HSN-19-F-12L-BT-W3

  • ERIKS:14230120
Image 1
Screw-to-connect couplings of the HSN Series consist of a female body with external thread and a male tip with a screw sleeve. The Series is developed for particularly heavy-duty applications for connecting hydraulic lines up to DN38 (1-1/2").

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. The coupling is designed to open both valves when connected together and due to their rugged design, higher operating and burst pressures, they are well suited for heavy-duty service conditions in construction machinery.

The Series was developed according to ISO 14541 (BG 1-6) in the following nominal sizes 06, 10, 12, 16, 19, 25, 38 (1/4" - 1-1/2").
Save to list

€34.67/ pieceexcl. VAT

€41.95incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HSN
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
4
Nominal bore in DN
19 mm
Coupling size (inch)
3/4"
Connection type
Cutting ring connection
Connection size
12L - M18x1.5
Bulkhead mounting
No
Maximum operating pressure
400 bar
Spillage
5.6 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
120 l/min
Sealing
NBR/PTFE
Standard
ISO 14541
Connectable under residual pressure
Yes, with restrictions