STAUFF

STAUFF Screw-to-connect coupling with poppet valve female body QRC-HI-06-F-NF04M-S1-W3AA

  • ERIKS:14230049
Image 1
Screw-to-connect couplings of the HI Series consist of a female body with a screw sleeve and a male tip with external thread.

The Series is developed for high working pressure applications according to ISO 14540 and can be connected under residual pressure.

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. After the connection is complete, all internal components have minimal play or clearance, which significantly reduces the risk ofmaterial fatigue.

Another advantage is that the risk of permanent indentation, so-called "brinelling", on the surface of the male tip is eliminated, which can occur with push-to-connect couplings in similar extreme applications.

The proven design is suitable for use in high pressure applications, such as cylinders and hydraulic tools and available in nominal sizes 6,3, 10 (1/4" - 3/8").
Save to list

€20.04/ pieceexcl. VAT

€24.25incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HI/HIB
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
1
Nominal bore in DN
6.3 mm
Coupling size (inch)
1/4"
Connection type
External thread
Connection size
1/4" NPT
Bulkhead mounting
No
Maximum operating pressure
720 bar
Spillage
0.5 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
18 l/min
Sealing
NBR/PTFE/PU
Standard
ISO 14540
Connectable under residual pressure
No