STAUFF

STAUFF Screw-to-connect coupling with poppet valve female body QRC-HH-38-F-G24-VT-W5K

  • ERIKS:14868894
Image 1
Screw-to-connect couplings of the HH Series made of stainless steel consist of a female body with a screw sleeve and a male tip with external thread.

The Series is developed for high working pressure applications for connecting hydraulic lines up to DN51 (2").

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. After the connection is complete, all internal components have minimal play or clearance, which significantly reduces the risk ofmaterial fatigue.

Another advantage is that the risk of permanent indentation, so-called "brinelling", on the surface of the male tip is eliminated, which can occur with push-to-connect couplings in similar extreme applications.

The proven design is suitable for use in high pressure applications and available in nominal sizes 10, 12,5, 19, 25, 31, 38, 51 (3/8" - 2").
Save to list

€868.59/ pieceexcl. VAT

€1,050.99incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HH
Type of coupling
Screw coupling
Material
Stainless steel 316 Ti (1.4571)
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
10
Nominal bore in DN
38 mm
Coupling size (inch)
1.1/2"
Connection type
Internal thread
Connection size
1.1/2" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
360 bar
Spillage
54 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
200 °C
Max. flow rate
300 l/min
Sealing
FKM/PTFE
Connectable under residual pressure
Yes