

€816.62/ pieceexcl. VAT
€988.11incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HH |
Type of coupling | Screw coupling |
Material | Stainless steel 316 Ti (1.4571) |
Type of component | Coupling (female) |
Valve shape | Poppet valve |
Construction size | 8 |
Nominal bore in DN | 31 mm |
Coupling size (inch) | 1.1/4" |
Connection type | Internal thread |
Connection size | 1.1/4" NPT |
Bulkhead mounting | No |
Maximum operating pressure | 400 bar |
Spillage | 30 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 200 °C |
Max. flow rate | 189 l/min |
Sealing | FKM/PTFE |
Connectable under residual pressure | Yes |