STAUFF

STAUFF Screw-to-connect coupling with poppet valve female body QRC-HH-12-F-G08-BT-W3AA

  • ERIKS:14230041
Image 1
Screw-to-connect couplings of the HH Series consist of afemale body with a screw sleeve and a male tip with external thread. TheSeries is developed for high working pressure applications for connecting
hydraulic lines up to DN51 (2").

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safeand very easy. After the connection is complete, all internal componentshave minimal play or clearance, which significantly reduces the risk of
material fatigue.

Another advantage is that the risk of permanent indentation, so-called"brinelling", on the surface of the male tip is eliminated, which can occurwith push-to-connect couplings in similar extreme applications.

The proven design is suitable for use in high pressure applications andavailable in nominal sizes 10, 12,5, 19, 25, 31, 38, 51 (3/8" - 2").
Save to list

€49.55/ pieceexcl. VAT

€59.96incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HH
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Poppet valve
Construction size
3
Nominal bore in DN
12.5 mm
Coupling size (inch)
1/2"
Connection type
Internal thread
Connection size
1/2" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
600 bar
Spillage
2.7 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
60 l/min
Sealing
NBR/PTFE
Connectable under residual pressure
Yes