

€101.73/ pieceexcl. VAT
€123.09incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | RH |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Flat face |
Construction size | 4 |
Nominal bore in DN | 16 mm |
Coupling size (inch) | 5/8" |
Connection type | Cutting ring connection |
Connection size | 22L - M30x2.0 |
Bulkhead mounting | No |
Maximum operating pressure | 420 bar |
Spillage | 1.02 ml |
Minimum medium temperature (continuous) | -30 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 148 l/min |
Sealing | NBR/PTFE |
Connectable under residual pressure | Yes, with restrictions |