STAUFF

STAUFF Screw-to-connect coupling Flat-Face male tip QRC-HM-25-M-NF16-B-W162I

  • ERIKS:14508449
Image 1
Screw-to-connect couplings of the HM Series consist of a female body with a winged screw sleeve and a male tip with external thread.

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. After the connection is complete, all internal components have minimal play or clearance, which significantly reduces the risk of material fatigue.

The Series HM is available in the nominal sizes 19, 25, 31, 38 (3/4" - 1 1/2").
Save to list

€83.99/ pieceexcl. VAT

€101.63incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HM
Type of coupling
Screw coupling
Material
Steel/Brass
Surface protection
Zinc coated
Type of component
Plug (male)
Valve shape
Flat face
Construction size
6
Nominal bore in DN
25 mm
Coupling size (inch)
1"
Connection type
Internal thread
Connection size
1" NPT
Bulkhead mounting
No
Maximum operating pressure
210 bar
Spillage
0.4 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
260 l/min
Sealing
NBR
Connectable under residual pressure
No