

€72.66/ pieceexcl. VAT
€87.92incl. VAT
Estimated delivery date - 08/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | RH |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Flat face |
Construction size | 6 |
Nominal bore in DN | 19 mm |
Coupling size (inch) | 3/4" |
Connection type | Cutting ring connection |
Connection size | 30S - M42x2.0 |
Maximum operating pressure | 420 bar |
Spillage | 0.86 ml |
Minimum medium temperature (continuous) | -30 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 200 l/min |
Sealing | NBR/PTFE/PU |
Connectable under residual pressure | Yes, with restrictions |