STAUFF

STAUFF Screw-to-connect coupling Flat-Face female body QRC-RH-19-F-25S-S1-W3-700529

  • ERIKS:14509139
Image 1
Flat Face screw-to-connect couplings of the RH Series consist of a female body with external thread and a male tip with a screw sleeve. The Series is developed for extra heavy-duty applications for connecting of large diameter hydraulic lines up to DN 25 (1'').

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. After the connection is complete, all internal components have minimal play or clearance, which significantly reduces the risk of material fatigue.

Another advantage is that the risk of permanent indentation, so-called "brinelling", on the surface of the male tip is eliminated, which can occur with push-to-connect couplings in similar extreme applications.

The RH Series is available in nominal sizes: 10, 12,5, 16, 19, 25 (3/8" - 1").
Save to list

€71.50/ pieceexcl. VAT

€86.52incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
RH
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Flat face
Construction size
6
Nominal bore in DN
19 mm
Coupling size (inch)
3/4"
Connection type
Cutting ring connection
Connection size
25S - M36x2.0
Maximum operating pressure
420 bar
Spillage
0.86 ml
Minimum medium temperature (continuous)
-30 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
200 l/min
Sealing
NBR/PTFE/PU
Connectable under residual pressure
Yes, with restrictions