

€251.72/ pieceexcl. VAT
€304.58incl. VAT
Estimated delivery date - 03/11/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FT |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Flat face |
Construction size | 6 |
Nominal bore in DN | 31.5 mm |
Coupling size (inch) | 1.1/4" |
Connection type | Internal thread |
Connection size | 1.7/8-12 UN |
Bulkhead mounting | No |
Maximum operating pressure | 400 bar |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 600 l/min |
Sealing | NBR/PTFE/PU |