STAUFF

STAUFF Screw-to-connect coupling Flat-Face female body QRC-FT-19-F-G16-BT-W3

  • ERIKS:13856161
Image 1
Save to list

€81.61/ pieceexcl. VAT

€98.75incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FT
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Flat face
Construction size
4
Nominal bore in DN
19 mm
Coupling size (inch)
3/4"
Connection type
Internal thread
Connection size
1" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
500 bar
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
180 l/min
Sealing
NBR/PTFE