

€67.75/ pieceexcl. VAT
€81.98incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FT |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Flat face |
Construction size | 4A |
Nominal bore in DN | 16 mm |
Coupling size (inch) | 5/8" |
Connection type | Internal thread |
Connection size | 1.1/16-12 UN |
Bulkhead mounting | No |
Maximum operating pressure | 550 bar |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 140 l/min |
Sealing | NBR/PTFE |