STAUFF

STAUFF Screw-to-connect coupling Flat-Face female body QRC-FT-16-F-G16-BT-W3

  • ERIKS:14868865
Image 1
Save to list

€65.04/ pieceexcl. VAT

€78.70incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FT
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Flat face
Construction size
4A
Nominal bore in DN
16 mm
Coupling size (inch)
5/8"
Connection type
Internal thread
Connection size
1" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
550 bar
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
140 l/min
Sealing
NBR/PTFE