STAUFF

STAUFF Screw-to-connect coupling Flat-Face female body QRC-FG-16-F-NF12-S1-W3

  • ERIKS:14508372
Image 1
Image 1
Video 2
Flat Face screw-to-connect couplings of the FG Series consist of a female body with a screw sleeve and a male tip with external thread. The Series is developed for particularly heavy-duty applications for connecting hydraulic lines up to DN31,5 (1 1/4").

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. After the connection is complete, all internal components have minimal play or clearance, which significantly reduces the risk of material fatigue.

Another advantage is that the risk of permanent indentation, so-called "brinelling", on the surface of the male tip is eliminated, which can occur with push-to-connect couplings in similar extreme applications.

The FG Series is available in nominal sizes 10, 12, 16, 19, 25, 31,5(3/8" - 1 1/4").
Save to list

€97.42/ pieceexcl. VAT

€117.88incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FG
Type of coupling
Screw coupling
Material
Steel
Surface protection
Zinc-Nickel
Type of component
Coupling (female)
Valve shape
Flat face
Construction size
4A
Nominal bore in DN
16 mm
Coupling size (inch)
5/8"
Connection type
Internal thread
Connection size
3/4" NPT
Bulkhead mounting
No
Maximum operating pressure
550 bar
Spillage
0.02 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
100 °C
Max. flow rate
148 l/min
Sealing
NBR/PTFE/PU
Connectable under residual pressure
Yes, with restrictions