




€0.53/ pieceexcl. VAT
€0.64incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | SIV |
Group | 2D-3D |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 28 mm |
B2 | 12.1 mm |
H | 7 mm |
L | 45 mm |
S | 1 mm |