STAUFF

STAUFF Safety washer SIV-1D-W3

  • ERIKS:12034245
Image 1
Image 2
Image 1
Image 2
Save to list

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
SIV
Group
1D
Material
Steel
Surface protection
Zinc-Nickel
B1
28 mm
B2
11.1 mm
H
7 mm
L
27 mm
S
1 mm