




€0.19/ pieceexcl. VAT
€0.23incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SI |
Material | Stainless steel 316 (V4A) |
B | 7 mm |
L | 18 mm |
ØD1 | 6.4 mm |
ØD2 | 19 mm |
S | 0.5 mm |
R | 4 mm |