




€1.11/ pieceexcl. VAT
€1.34incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SI |
Group | 10S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 26 mm |
L | 52 mm |
ØD1 | 31 mm |
ØD2 | 63 mm |
S | 1.6 mm |
R | 10 mm |