STAUFF

STAUFF Safety washer SI-25-DIN93-W3

  • ERIKS:11357052
Image 1
Image 2
Image 1
Image 2
Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SI
Group
9S
Material
Steel
Surface protection
Zinc-Nickel
B
20 mm
L
36 mm
ØD1
25 mm
ØD2
50 mm
S
1 mm
R
6 mm