




€0.37/ pieceexcl. VAT
€0.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SI |
Group | 8S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 18 mm |
L | 32 mm |
ØD1 | 21 mm |
ØD2 | 42 mm |
S | 1 mm |
R | 6 mm |