




€0.23/ pieceexcl. VAT
€0.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SI |
Group | 6S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 12 mm |
L | 22 mm |
ØD1 | 13 mm |
ØD2 | 30 mm |
S | 1 mm |
R | 6 mm |