




€0.79/ pieceexcl. VAT
€0.96incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SI |
Group | 3S-5S |
Material | Stainless steel 316 (V4A) |
B | 10 mm |
L | 22 mm |
ØD1 | 10.5 mm |
ØD2 | 26 mm |
S | 0.75 mm |
R | 4 mm |