STAUFF

STAUFF Safety locking plate SIP-8S-W3

  • ERIKS:11356724
Image 1
Image 2
Image 1
Image 2
Save to list

€38.98/ pieceexcl. VAT

€47.17incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SIP
Group
8S
Material
Steel
Surface protection
Zinc-Nickel
B1
80 mm
B2
28 mm
L1
206 mm
L2
130 mm
S
15 mm