STAUFF

STAUFF Safety locking plate SIP-7S-W3

  • ERIKS:851752
Image 1
Image 2
Image 1
Image 2
Save to list

€16.65/ pieceexcl. VAT

€20.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SIP
Group
7S
Material
Steel
Surface protection
Zinc-Nickel
B1
60 mm
B2
22 mm
L1
153 mm
L2
96 mm
S
10 mm