




€14.24/ pieceexcl. VAT
€17.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SIP |
Group | 7S |
Material | Steel |
Surface protection | Phosphated |
B1 | 60 mm |
B2 | 22 mm |
L1 | 153 mm |
L2 | 96 mm |
S | 10 mm |