STAUFF

STAUFF Safety locking plate SIP-6S-W3

  • ERIKS:851744
Image 1
Image 2
Image 1
Image 2
Save to list

€8.68/ pieceexcl. VAT

€10.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SIP
Group
6S
Material
Steel
Surface protection
Zinc-Nickel
B1
45 mm
B2
17.2 mm
L1
116 mm
L2
68 mm
S
10 mm