STAUFF

STAUFF Safety locking plate SIP-5S-W5

  • ERIKS:11356795
Image 1
Image 2
Image 1
Image 2
Save to list

€14.09/ pieceexcl. VAT

€17.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SIP
Group
5S
Material
Stainless steel 316 (V4A)
B1
30 mm
B2
15.2 mm
L1
85 mm
L2
40 mm
S
8 mm