




€12.67/ pieceexcl. VAT
€15.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SIP |
Group | 4S |
Material | Stainless steel 316 (V4A) |
B1 | 30 mm |
B2 | 15.2 mm |
L1 | 70 mm |
L2 | 26 mm |
S | 8 mm |