STAUFF

STAUFF Safety locking plate SIP-4S-W2

  • ERIKS:11356791
Image 1
Image 2
Image 1
Image 2
Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SIP
Group
4S
Material
Steel
Surface protection
Phosphated
B1
30 mm
B2
15.2 mm
L1
70 mm
L2
26 mm
S
8 mm