




€8.66/ pieceexcl. VAT
€10.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SIP |
Group | 3S |
Material | Stainless steel 316 (V4A) |
B1 | 30 mm |
B2 | 15.2 mm |
L1 | 57 mm |
L2 | 13 mm |
S | 8 mm |