STAUFF

STAUFF Safety locking plate SIP-3S-W3

  • ERIKS:851701
Image 1
Image 2
Image 1
Image 2
Save to list

€2.42/ pieceexcl. VAT

€2.93incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SIP
Group
3S
Material
Steel
Surface protection
Zinc-Nickel
B1
30 mm
B2
15.2 mm
L1
57 mm
L2
13 mm
S
8 mm