STAUFF

STAUFF Safety locking plate SIP-10S-W3

  • ERIKS:11356802
Image 1
Image 2
Image 1
Image 2
Save to list

€120.97/ pieceexcl. VAT

€146.37incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SIP
Group
10S
Material
Steel
Surface protection
Zinc-Nickel
B1
120 mm
B2
49 mm
L1
317 mm
L2
205 mm
S
25 mm