




€96.55/ pieceexcl. VAT
€116.83incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SIP |
Group | 10S |
Material | Steel |
Surface protection | Untreated |
B1 | 120 mm |
B2 | 49 mm |
L1 | 317 mm |
L2 | 205 mm |
S | 25 mm |