STAUFF

STAUFF Safety locking plate SIG-6-W5

  • ERIKS:11356746
Image 1
Image 2
Image 1
Image 2
Save to list

€1.66/ pieceexcl. VAT

€2.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SIG
Group
6
Material
Stainless steel 316 (V4A)
B1
28 mm
B2
11.2 mm
L
85 mm
S
1 mm