




€1.30/ pieceexcl. VAT
€1.57incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SIG |
Group | 6 |
Material | Stainless steel 304 (V2A) |
B1 | 28 mm |
B2 | 11.2 mm |
L | 85 mm |
S | 1 mm |