STAUFF

STAUFF Safety locking plate SIG-4-W4

  • ERIKS:11356743
Image 1
Image 2
Image 1
Image 2
Save to list

€0.98/ pieceexcl. VAT

€1.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SIG
Group
4
Material
Stainless steel 304 (V2A)
B1
28 mm
B2
11.2 mm
L
56 mm
S
1 mm