STAUFF

STAUFF Safety locking plate SIG-2-W3

  • ERIKS:851388
Image 1
Image 2
Image 1
Image 2
Save to list

€0.23/ pieceexcl. VAT

€0.28incl. VAT

219 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SIG
Group
2
Material
Steel
Surface protection
Zinc-Nickel
B1
28 mm
B2
11.2 mm
L
39 mm
S
1 mm