




€0.22/ pieceexcl. VAT
€0.27incl. VAT
24 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SIG |
Group | 1A |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 28 mm |
B2 | 11.2 mm |
L | 33 mm |
S | 1 mm |