




€0.91/ pieceexcl. VAT
€1.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SIG |
Group | 1 |
Material | Stainless steel 316 (V4A) |
B1 | 32 mm |
B2 | 11.2 mm |
L | 16 mm |
S | 1 mm |