STAUFF

STAUFF Round steel U-bolt with plastic pipe saddle RB+RUK-76.1-PA-W5

  • ERIKS:14396813
Image 1
Save to list

€27.01/ pieceexcl. VAT

€32.68incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB+RUK
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
12
Height
135 mm
Nominal pipe size
DN65 in
Thread Length
77 mm
Outer pipe diameter
76.1 mm
Dual spacing screw thread
94 mm
With nuts
Yes
Number of nuts
4
With saddle piece
Yes