

€8.97/ pieceexcl. VAT
€10.85incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 12 |
Height | 135 mm |
Nominal pipe size | DN65 in |
Thread Length | 77 mm |
Outer pipe diameter | 76.1 mm |
Dual spacing screw thread | 94 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |