STAUFF

STAUFF Round steel U-bolt with plastic pipe saddle RB+RUK-48.3-PP-W32

  • ERIKS:11356123
Image 1
Save to list

€6.15/ pieceexcl. VAT

€7.44incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB+RUK
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
10
Height
100 mm
Nominal pipe size
DN40 in
Thread Length
55 mm
Outer pipe diameter
48.3 mm
Dual spacing screw thread
62 mm
With nuts
Yes
Number of nuts
4
With saddle piece
Yes