

€63.35/ pieceexcl. VAT
€76.65incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 24 |
Height | 526 mm |
Thread Length | 145 mm |
Nominal pipe size | DN400 in |
Outer pipe diameter | 406.4 mm |
Dual spacing screw thread | 452 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |