STAUFF

STAUFF Round steel U-bolt with plastic pipe saddle RB+RUK-38-PA-W1

  • ERIKS:11355917
Image 1
Save to list

€7.40/ pieceexcl. VAT

€8.95incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB+RUK
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
10
Height
89 mm
Thread Length
48 mm
Nominal pipe size
DN32 in
Outer pipe diameter
38 mm
Dual spacing screw thread
56 mm
With nuts
Yes
Number of nuts
4
With saddle piece
Yes