

€60.67/ pieceexcl. VAT
€73.41incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 24 |
Height | 475 mm |
Thread Length | 145 mm |
Nominal pipe size | DN350 in |
Outer pipe diameter | 355.6 mm |
Dual spacing screw thread | 402 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |