

€7.31/ pieceexcl. VAT
€8.85incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 10 |
Height | 81 mm |
Thread Length | 48 mm |
Nominal pipe size | DN25 in |
Outer pipe diameter | 30 mm |
Dual spacing screw thread | 48 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |