

€21.46/ pieceexcl. VAT
€25.97incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 16 |
Height | 273 mm |
Nominal pipe size | DN175 in |
Thread Length | 105 mm |
Outer pipe diameter | 193.7 mm |
Dual spacing screw thread | 218 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |