

€12.95/ pieceexcl. VAT
€15.67incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 16 |
Height | 217 mm |
Nominal pipe size | DN125 in |
Thread Length | 105 mm |
Outer pipe diameter | 139.7 mm |
Dual spacing screw thread | 164 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |